USB Cable Adapter
Mfr # 884X-USB
Zoro # G1427422
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Includes
Cable, USB Driver Disk (CD-ROM)
Manufacturers Warranty Length
1 yr
For Use With
Mfr. No. Fluke-8845A 120V, 25CD106096, Fluke-8846A 120V, Fluke-8846A/SU 120V
Cable Connection Type
RS-232
Compatible with Brand
Fluke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884X-USB
Zoro #
G1427422
UPC #
095969354028
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
1 yr
Cable Length
5.6 ft
Details
Item
USB Cable Adapter
Includes
Cable, USB Driver Disk (CD-ROM)
For Use With
Mfr. No. Fluke-8845A 120V, 25CD106096, Fluke-8846A 120V, Fluke-8846A/SU 120V
Cable Connection Type
RS-232
Compatible with Brand
Fluke
Compatible with Manufacturer Model Number
25CD106096, 8845A, 8846A, 8846A/SU
Compatible with Mfr. Model No.
25CD106096, 8845A, 8846A, 8846A/SU
For Use with Mfr Model Number
25CD106096, 8845A, 8846A, 8846A/SU
Compatible Manufacturer Model Number
25CD106096, 8845A, 8846A, 8846A/SU
For Use With Mfr. Model Number
25CD106096, 8845A, 8846A, 8846A/SU
Compatible with Manufacturer Model No.
25CD106096, 8845A, 8846A, 8846A/SU
Compatible Manufacturer Part Number
25CD106096, 8845A, 8846A, 8846A/SU
Compatible Pump Manufacturer Part Number
25CD106096, 8845A, 8846A, 8846A/SU
Compatible Mfr. Model Number
25CD106096, 8845A, 8846A, 8846A/SU
Description
USB Cable Adapter, Product Type USB Cable Adapter, For Use With Mfr. No. Fluke-8845A 120V, 25CD106096, Fluke-8846A 120V, Fluke-8846A/SU 120V, Includes Cable, USB Driver Disk (CD-ROM), Cable Length 5.6 ft, Compatible with Brand Fluke, Cable Connection Type RS-232, Compatible with Manufacturer Model Number 25CD106096, 8845A, 8846A, 8846A/SU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.