Zoro Homepage

USB Interface Cable

  • Mfr # IR189USB

  • Zoro # G1718297


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
Cable, USB Driver Disk (CD-ROM)
For Use With
28X Digital Multimeters
Manufacturers Warranty Length
1 yr
Cable Connection Type
USB
Cable Length
0.9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR189USB
Zoro #
G1718297
UPC #
095969622325
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cable Length
0.9 ft

Details

Item
USB Interface Cable
Includes
Cable, USB Driver Disk (CD-ROM)
For Use With
28X Digital Multimeters
Cable Connection Type
USB
Compatible with Brand
Fluke
Compatible with Manufacturer Model Number
Fluke-18X
Compatible with Mfr. Model No.
Fluke-18X
For Use with Mfr Model Number
Fluke-18X
Compatible Manufacturer Model Number
Fluke-18X
Compatible Manufacturer Part Number
Fluke-18X
Compatible with Manufacturer Model No.
Fluke-18X
For Use With Mfr. Model Number
Fluke-18X
Compatible Pump Manufacturer Part Number
Fluke-18X
Compatible Mfr. Model Number
Fluke-18X

Description

USB Interface Cable, Product Type USB Cable Adapter, For Use With 28X Digital Multimeters, Includes Cable, USB Driver Disk (CD-ROM), Cable Length 0.9 ft, Compatible with Brand Fluke, Cable Connection Type USB, For Use with Mfr Model Number Fluke-18X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.