Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Meter, Fluke Connect(TM)

  • Mfr # FLUKE-805 FC

  • Zoro # G9989786


product price: $2,977.51
/ea
Free Shipping & Returns

Key Features

Acceleration Range
0 to 50g
Frequency Range (Hz)
10 to 1000/4000 to 20,000
Temp. Range (F)
-4 Degrees to 122 Degrees
Velocity
0 to 307.24 in/sec
Bearing/Gear Check
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-805 FC
Zoro #
G9989786
UPC #
095969782814
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Vibration Meter
Acceleration Range
0 to 50g
Frequency Range (Hz)
10 to 1000/4000 to 20,000
Temp. Range (F)
-4 Degrees to 122 Degrees
Velocity
0 to 307.24 in/sec
Bearing/Gear Check
Yes
Temp. Range (C)
-20 Degrees to 50 Degrees
Includes
Belt Holster, Carrying Case, USB Cable
Battery Type
(2) AA
Data Hold
Up to 3500 Records
Special Features
4-Level Severity Scale for Machine Health (Low-Frequency) and Also for Bearing Health (High-Frequency), Non-Contact IR Thermometer From -20 to 200 Degrees C
Auto Power Off
Yes
Interface
USB
Calibration Certificate
No
Display
Graphical Monochrome LCD
Accuracy
+/-5%
Battery Chemistry
Lithium Ion
Battery Run Time
250 hr
Alert Type
Vibration
Acceleration Measurement - Minimum
0.01 g
Minimum Operating Temperature
-4 Degrees F
Maximum Velocity Measured
1.77 in/sec
Maximum Operating Temperature
122 Degrees F
Digital Display Screen Type
LCD
Acceleration Max Resolution
0.01 g
Testing Functions
Acceleration, Displacement, Velocity
Number of Records Stored
3,500
Velocity Max Resolution
0.01 in/sec
Calibration Certificate Type
Not Certified
Minimum Velocity Measured
0.01 in/sec
Batteries Included
Yes
Acceleration Measurement - Maximum
50 g
Number of Batteries Required
2
Frequency Ranges
10 to 1,000 Hz (Low), 4,000 to 20,000 Hz (High)
Displacement Max Resolution
0.01 in

Description

Vibration Meter, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 0.01 g, Acceleration Measurement - Maximum 50 g, Number of Records Stored 3,500, Maximum Velocity Measured 1.77 in/sec, Minimum Velocity Measured 0.01 in/sec, Acceleration Max Resolution 0.01 g, Displacement Max Resolution 0.01 in, Maximum Displacement Measured Not Applicable, Minimum Displacement Measured Not Applicable, Velocity Max Resolution 0.01 in/sec, Auto Power Off Yes, Batteries Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.