Zoro Homepage

Voltage Probe Set, Max. Voltage 1000

  • Mfr # VPS421-R

  • Zoro # G3453695


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Red
Includes
(2) Alligator Clips, Hook Clip, Reference Lead with 4 mm Banana Plug, Voltage Probe with Safety Shrouded 4 mm Tip
Approx. Rise Time (ns)
6 nsec
Capacitance (pF)
5.5
Cable Length (Meters)
1.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPS421-R
Zoro #
G3453695
UPC #
095969877053
Country of Origin
Germany

Dimensions

Cable Length (Meters)
1.2 m
Bandwidth (MHz)
150 MHz
Manufacturers Warranty Length
1 yr
Bandwidth
150 MHz
Cable Length
3.9 ft

Details

Item
Voltage Probe Set
Color
Black/Red
Includes
(2) Alligator Clips, Hook Clip, Reference Lead with 4 mm Banana Plug, Voltage Probe with Safety Shrouded 4 mm Tip
Approx. Rise Time (ns)
6 nsec
Capacitance (pF)
5.5
Input Impedance (Ohms)
1 M
Probe Ratio
100:1
Max. Voltage
1000V
Compensation Range (pF)
1 to 14
Safety Rating
1000 V CAT III
Compensation - Minimum
1 pF
Input Impedance
100 megaohm
Approximate Rise Time
6 nsec
Capacitance
5.2 pF
Probe Color
Black/Red
Compatible with Series
190 Series
Compatible with Manufacturer Model Number
Fluke 190
Compensation - Maximum
14 pF
Number of Probes
1
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Compatible Manufacturer Model Number
Fluke 190
Compatible Manufacturer Part Number
Fluke 190
Compatible with Manufacturer Model No.
Fluke 190
Compatible with Mfr. Model No.
Fluke 190
For Use with Mfr Model Number
Fluke 190
For Use With Mfr. Model Number
Fluke 190
Compatible Pump Manufacturer Part Number
Fluke 190
Compatible Mfr. Model Number
Fluke 190

Description

Voltage Probe Set, Bandwidth (MHz) 150 MHz, Probe Ratio 100:1, Cable Length (Meters) 1.2 m, Input Impedance (Ohms) 1 M, Capacitance (pF) 5.5, Approx. Rise Time (ns) 6 nsec, Max. Voltage 1000V, Compensation Range (pF) 1 to 14, Safety Rating 1000 V CAT III, Color Black/Red, Includes (2) Alligator Clips, Hook Clip, Reference Lead with 4 mm Banana Plug, Voltage Probe with Safety Shrouded 4 mm Tip, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.