
Drum Pump, Aluminum, 47" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power
Mfr # 24-ZORO0222
Zoro # G106080972
product price: $2,087.99
/ea
Free Shipping & Returns
Key Features
For Use With
Chemical Service (Not for Corrosive Liquids)
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-ZORO0222
Zoro #
G106080972
UPC #
-
Country of Origin
Germany
Dimensions
Outlet Size
1 in barb
Length (In.)
47 in (1200 mm)
Details
For Use With
Chemical Service (Not for Corrosive Liquids)
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Motor Enclosure
IP24
Body Material
Aluminum
Amps
5.2
Description
F430AL 41/38 47"pump, FEM4070 motor.FLUX electric operated F430 47†sealless drum pump for totes/IBCs or smaller containers in aluminum/NBR construction. Includes a 120V FEM4070 motor.Details: 1200 mm (47†) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6†) tube OD, high flow axial impeller, Max flow: 56 GPM*, Max head: 32 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 176 degrees F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products.*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.