Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, Polypropylene, 47" Long, Air Operated Motor, 470W Power. For DEF Service.

  • Mfr # 24-ZORO0124

  • Zoro # G006080997


product price: $1,680.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service, DEF
Includes
Pump Tube, Air Operated Motor
Max. Viscosity
1200 cps
Motor Type
Air operated
Outlet Size
1 in barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0124
Zoro #
G006080997
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length
47 in (1200 mm)

Details

For Use With
Chemical Service, DEF
Includes
Pump Tube, Air Operated Motor
Max. Viscosity
1200 cps
Motor Type
Air operated
Max. Flow GPM
43 gpm
Body Material
PP polypropylene
Max. Head
41 ft

Description

F424PP/S 41/36 47"pump , F416-2EX air motor. For DEF Service.
FLUX air operated F424 47” sealless drum pump for IBC/totes in polypropylene/FKM construction. Includes F416-2EX air motor.
Details: 1200 mm (47”) tube length for use in IBC/totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 122 degrees F, air operated motor, 470W motor capacity. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.