Drum Pump, PVDF, 27" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power

  • Mfr # 24-ZORO0061

  • Zoro # G506080398


product price:  $1,420.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Outlet Size
3/4 in barb
Voltage
120V, 60Hz, 1ph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-ZORO0061
Zoro #
G506080398
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
3/4 in barb
Length
27 in (700 mm)

Details

For Use With
Chemical Service
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Voltage
120V, 60Hz, 1ph
Motor Enclosure
IP24
Amps
2.4
Housing Material
PVDF

Description

F314PVDF 25/19 27"pump , FEM3070 motor
FLUX electric operated F314 27” sealless drum pump for small containers in PVDF/FKM construction, Hast C shaft. Includes a 120V FEM3070 variable speed motor.
Details: 700 mm (27”) tube length for use in small containers, 25 mm (1.0”) tube OD, high flow axial impeller, Max flow: 10.5 GPM*, Max head: 17.4 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.