Drum Pump, PVDF, 39" Long, Battery Operated Motor, 100W Power, 6 ft UHMWPE Hose

  • Mfr # 24-ZORO0067

  • Zoro # G506080350


product price:  $2,264.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Chemical Service
Includes
Pump Tube, Battery Operated Motor, Hose
Motor Type
Battery Operated
Outlet Size
3/4 in barb
Motor Enclosure
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-ZORO0067
Zoro #
G506080350
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
3/4 in barb
Length
39 in (1000 mm)

Details

For Use With
Chemical Service
Includes
Pump Tube, Battery Operated Motor, Hose
Motor Type
Battery Operated
Motor Enclosure
IP44
Housing Material
PVDF

Description

F314PVDF 25/19 39"pump, battery operated motor, 6 ft hose, hose clip
FLUX F314 39” sealless drum pump for 55 gal drums or smaller containers in PVDF/FKM construction, Hast C shaft. Includes battery operated motor, 6 ft hose, stainless steel hose clip.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 25 mm (1.0”) tube OD, high flow axial impeller, Max flow: 10.0 GPM*, Max head: 16.4 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F, battery operated motor, 100W motor capacity, 3/4 inch UHMWPE hose. Requires 120V, 60Hz, 1ph for battery charging. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.