Drum Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power, ground wire.

  • Mfr # 24-ZORO0163

  • Zoro # G606080311


product price:  $2,373.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service, Flammable Liquids
Includes
Pump Tube, Air Operated Motor, Ground Wire
Motor Type
Air operated
Outlet Size
1 in barb
Length
39 in (1000 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-ZORO0163
Zoro #
G606080311
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length
39 in (1000 mm)

Details

For Use With
Chemical Service, Flammable Liquids
Includes
Pump Tube, Air Operated Motor, Ground Wire
Motor Type
Air operated
Housing Material
Stainless Steel

Description

F424ExS 43/38 39"pump , F416-2EX air motor, ground wire. For flammable liquids.
FLUX air operated F424 39” sealless drum pump for 55 gal drums or smaller containers in S.S./FKM construction. Includes F416-2EX air motor and ground wire. For flammable liquids.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 212 degrees F, 104 degrees F max when handling flammable products, air operated motor, 470W motor capacity. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.