Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph
- Mfr # 24-ZORO0105
- Zoro # G806124426
product price:
$
1,764.99
/ea
Free Shipping & Returns
Key Features
For Use With
Chemical Service
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Outlet Size
1 in barb
Voltage
120V, 60Hz, 1ph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-ZORO0105
- Zoro #
- G806124426
- UPC #
- -
- Country of Origin
- Germany
- For Use With
- Chemical Service
- Includes
- Pump Tube, Electric Motor
- Motor Type
- Electric
- Voltage
- 120V, 60Hz, 1ph
- Motor Enclosure
- IP24
- Amps
- 5.2
- Housing Material
- PP polypropylene
Dimensions
- Outlet Size
- 1 in barb
- Length
- 39 in (1000 mm)
Description
Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 39" Long, Electric Motor, 120V,60Hz, 1ph, 500 Watts Power. F424PP 41/36 39"pump , FEM4070 motor
FLUX electric operated F424 39” sealless drum pump for 55 gallon drums in polypropylene/FKM construction. Includes a 120V FEM4070 variable speed motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32°F – 122°F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, low voltage protection. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F424 39” sealless drum pump for 55 gallon drums in polypropylene/FKM construction. Includes a 120V FEM4070 variable speed motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32°F – 122°F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, low voltage protection. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.