Liquid Saver Drum Pump, PP, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power.

  • Mfr # 24-ZORO0177

  • Zoro # G306080994


product price:  $2,679.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service, 99.98% Drum Emptying
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-ZORO0177
Zoro #
G306080994
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length (In.)
39 in (1000 mm)

Details

For Use With
Chemical Service, 99.98% Drum Emptying
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Motor Enclosure
IP24
Amps
5.2
Body Material
Polypropylene

Description

F425PP 50/34 39"pump , FEM4070 motor. For 99.98 % drum emptying.
FLUX electric operated F425 39” drum pump for 55 gallon drums in PP/FKM construction. Includes a 120V FEM4070 motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 50 mm (2.0”) tube OD, high flow axial impeller, mechanical seal, Max flow: 27 GPM*, Max head: 24 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 122 degrees F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.