Portable Generator, Gasoline, 3,600 W Rated, 4,050 W Surge, Recoil Start, 120V AC

  • Mfr # 70068

  • Zoro # G006903128


product price:  $736.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Simpson
Fuel Type
Gasoline
Generator Rated Watts
3,600 W
Surge Watts
4,050 W
Rated Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70068
Zoro #
G006903128
UPC #
879399006753
Country of Origin
China

Details

Engine Brand
Simpson
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
3,600 W
Surge Watts
4,050 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Run Time @ 1/2 Load
8 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.