Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 2 ft. L, Closed Cell Glass, 2 in Wall

  • Mfr # 23605

  • Zoro # G8642636


product price: $73.59
/ea

Key Features

Length
2 ft.
For Iron Pipe Size
1-1/2"
Material
Closed Cell Glass
Color
Black
Insulation Approx. R Value
6.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23605
Zoro #
G8642636
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 in
Length
2 ft.
For Iron Pipe Size
1-1/2"
Wall Thickness - Insulation
2 in
Insulation Length
2 ft
Fits Pipe Size - Pipe Insulation
1 1/2 in
Fits Pipe Size
1 1/2 in
For Pipe Size
1 1/2 in
For Copper Tube Size
2 in
Overall Length
2 ft
Inside Diameter
2 in

Details

Material
Closed Cell Glass
Item
Pipe Insulation
Color
Black
Insulation Approx. R Value
6.9
Insulation Nominal I.D.
2 in
Insulation Body Material
Closed Cell Glass
Pipe Insulation Item
Pipe Insulation
Temp. Range
-450 Degrees to 900 Degrees F
Standards
ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
Insulation Temp. Range
-450 Degrees F to 900 Degrees F
Insulation Type
Rigid
Approx. R Value
6.9
Insulation Approx. K Value
0.29
Features
Homogeneous
Flexibility
Rigid
Installation Style
Slit in Half
For Piping System
Chemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System, Steam
R Value
6.9
K Value
0.29 BTU
Foam Cell Type
Closed
Flame Spread Index
25
Plenum Rating
Plenum Rated
Facing Material
Unfaced
Form
Tube
Minimum Operating Temperature
-450 Degrees F
Maximum Operating Temperature
900 Degrees F

Description

Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 2 in, Wall Thickness 2 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 6.9, Form Tube, For Copper Tube Size 2 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.