Machine Guard Panel
- Mfr # V-02247-A1
- Zoro # G721908514
product price:Â
$
81.99
/ea
Key Features
Guard Shape
Flat
Overall Width
22 in
Compatible Product Type
Universal
Compatible Series
Versa Guard(TM)
Overall Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-02247-A1
- Zoro #
- G721908514
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 22 in
- Overall Thickness
- 1/4 in
- Overall Height
- 47 in
Details
- Guard Shape
- Flat
- Compatible Product Type
- Universal
- Compatible Series
- Versa Guard(TM)
- Includes
- Panel Only
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Manufacturer Model Number
- PS084Y16E1
- Shield Material
- Steel
- Item
- Mesh Panel
- Compatible with Manufacturer Model Number
- PS084Y16E1
- For Manufacturer Part Number
- PS084Y16E1
- Compatible with Mfr. Model Number
- PS084Y16E1
- Compatible Manufacturer Part Number
- PS084Y16E1
Description
Mesh Panel, Overall Width 22 in, Overall Height 47 in, Shield Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.