Shop FOLDING GUARD
See all product information
Create Account
Machine Guard Panel
- Mfr # V-02259-A1
- Zoro # G821908469
product price:Â
$
87.35
/ea
Key Features
Compatible Manufacturer Model Number
PS084Y16E1
Overall Thickness
1/4 in
Shield Material
Steel
Compatible Series
Versa Guard(TM)
Includes
Panel Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-02259-A1
- Zoro #
- G821908469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Thickness
- 1/4 in
- Overall Height
- 59 in
- Overall Width
- 22 in
Details
- Item
- Mesh Panel
- Compatible Manufacturer Model Number
- PS084Y16E1
- Shield Material
- Steel
- Compatible Series
- Versa Guard(TM)
- Includes
- Panel Only
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Product Type
- Universal
- Guard Shape
- Flat
- Compatible with Manufacturer Model Number
- PS084Y16E1
- For Manufacturer Part Number
- PS084Y16E1
- Compatible with Mfr. Model Number
- PS084Y16E1
- Compatible Manufacturer Part Number
- PS084Y16E1
Description
Mesh Panel, Overall Width 22 in, Overall Height 59 in, Shield Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.