Folding Guard
Wire Partition Post, 8 ft
- Zoro #: G0675071
- Mfr #: P8
Hover or click to zoom Tap to zoom
Key Features
- Wire Room Components: Wire Partition Posts
- Material: Steel
- Overall Height: 8 ft
- Gauge: 14 ga
- Finish: Powder Coated
- Includes: Mounting Plate
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Mesh Size: 2 in x 2 in
$149.99
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Subtotal: $149.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FOLDING GUARD Hinged Door, Steel, 2-53/64 ft. W Overall QF-H38-MR
- FOLDING GUARD Wire Partition Panel, 5 ft x 10 ft 510
- FOLDING GUARD 3 Sided Room Kit 7A597
- FOLDING GUARD 2 Sided Room Kit 7A599
- FOLDING GUARD Wire Partition Panel, 2 ft x 10 ft 210
- FOLDING GUARD Wire Partition Panel, 8 x 2 ft, Galvanized 8X2
- FOLDING GUARD Pre- Designed 3 Sided Room Kit G20208-3
- FOLDING GUARD Single Hinged Door 46In W X 82In H SAF-H4694-SL
- FOLDING GUARD Pre- Designed 4 Sided Room Kit 20Ftw G201510-4
- GLOBAL EQUIPMENT Wire Grid Panel With Wall Mount Hook - Poly-Green - 72"W x 24"D WG2472GN
- GLOBAL EQUIPMENT Global Industrial„¢ Wire Grid Panel 36" x 36" Poly-Green 933CP29GZ
- Folding Guard Wire Rooms and Partitions