Wire Security Cage Panels and Partitions
- Mfr # V-04623-A1
- Zoro # G621908669
product price:Â
$
92.59
/ea
Key Features
Footplate Width
6 in
Panel Style
Stackable
Includes
Floor Anchors, Mounting Hardware
Compatible Brand and Series
Folding Guard Versa Fence
Method of Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-04623-A1
- Zoro #
- G621908669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Footplate Width
- 6 in
- Overall Height
- 2 ft
- Wire Thickness
- 10 ga
- Wire Mesh Opening Width
- 2 1/2 in
- Footplate Depth
- 4 in
- Overall Depth
- 1/8 in
- Wire Mesh Opening Height
- 1 1/4 in
- Overall Width
- 3 7/8 ft
Details
- Panel Style
- Stackable
- Includes
- Floor Anchors, Mounting Hardware
- Compatible Brand and Series
- Folding Guard Versa Fence
- Method of Construction
- Welded
- Material
- Steel
- Includes Mounting Hardware
- Yes
- Mesh Shape
- Rectangle
- Color
- Black
- Item
- Welded-Wire Partition Components
- Finish
- Powder-Coated
- Product Type
- Security Cage Panel
- Shell Material
- Steel
- Wire Color
- Black
Description
Wire Security Cage Panels and Partitions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.