Coffee, Bulk Ground, PK6
- Mfr # 2550030419
- Zoro # G023946535
product price:Â
$
256.99
/pk of 6, $42.83/ea
Free Shipping & Returns
Key Features
Net Weight
2.52 lb
Package Weight
2.52 lb
Sub-Brand
Folgers(R)
Product Type
Coffee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2550030419
- Zoro #
- G023946535
- UPC #
- -
- Country of Origin
- United States
- Item
- Coffee, Bulk Ground
- Net Weight
- 2.52 lb
- Package Weight
- 2.52 lb
- Sub-Brand
- Folgers(R)
- Product Type
- Coffee
Description
Coffee, Bulk Ground, Net Weight 2.52 lb, Beverage Package Style Can, Coffee Roast/Tea Type Medium, Package Weight 2.52 lb, Sub-Brand Folgers(R), Beverage Flavor Classic Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.