Shop All Drop Cloths
Fonora Textile
Clth Drp 12x15ft Fbrc Natl
Mfr # 775
Zoro # G210868640
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Size 12 ft x 15 ft
Product Information
- Brand Fonora Textile
- MFR # 775
- Zoro # G210868640
- UPC # 66278007752
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Tank Lid Gasket, 2 Gallon, Stratoprene - Replacement for Graco 83-1419 (56-90)
- CABOT 1 Qt Honey Teak Australian Timber Oil Triple Oil Protection (3458)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Green, Gloss, 15 oz (V2133838)
- ARROWORTHY Linzer Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 423)
- FILM-GARD Dropcloth 9'X400' .7Mil (625778)
- EASY MASK DROPCLOTH TAPED 8'X72' (396490)
- ZORO SELECT Canvas Drop Cloth (58903GR)
- TARPS NOW 10' X 10' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1010)
- HUSKY 8'4" x 200' Clear Husky 2-Mil Low Density Plastic Sheeting (CF02083C)
- HUSKY 12 ft x 400 ft Husky .31-Mil High Density Painter's Plastic (03512H)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58903)
- Fonora Textile Drop Cloths