Shop All Drop Cloths
Fonora Textile
Clth Drp 9x12ft Fbrc Natl
Mfr # 9755
Zoro # G010868635
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Size 9 ft x 12 ft
Product Information
- Brand Fonora Textile
- MFR # 9755
- Zoro # G010868635
- UPC # 66278097555
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 16 oz., Clear, Solvent -Based (A03600007)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Tan (HT 220)
- LEAKTITE White 2 gal Paint Pail (02GXBMA1200)
- REDTREE INDUSTRIES Redtree Industries 35014 Plastic Paint Tray - 4" (35014)
- ZORO SELECT Off White Canvas Drop Cloth, 320 mil Thick, 15 ft L x 4 ft W (58908GR)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- HUSKY 12' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting (CF0112C)
- HUSKY 12' x 100' Clear Husky 4-Mil Low Density Plastic Sheeting (412C)
- EASY MASK DROPCLOTH TAPED 8'X72' (396490)
- HUSKY 8'4" x 200' Clear Husky 2-Mil Low Density Plastic Sheeting (CF02083C)
- HUSKY 9' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting (CF0109C)
- Fonora Textile Drop Cloths