Shop FOOT MASTER

Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, PU Foot Pad, Stainless Steel

  • Mfr # SGDN-80-S-NYN-CUR

  • Zoro # G1875978


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
28 mm
Frame Finish
Stainless Steel
Includes
Mounting Hardware
Color
Silver
Overall Height
118 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SGDN-80-S-NYN-CUR
Zoro #
G1875978
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Width
28 mm
Overall Height
118 mm
Wheel Dia. (In.)
63 mm
Height
103 mm

Details

Frame Finish
Stainless Steel
Includes
Mounting Hardware
Color
Silver
Finish
Silver
Wheel Material
Nylon
Caster Mounting Type
Stem
Frame Material
Stainless Steel
Series
GD Series
Capacity
1210 lbs
Weight
4 lbs
Adjustment Style
Thumbwheel
Foot/Pad Material
Urethane

Description

FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The SGDN Series offers stainless steel leveling casters for harsh environments. A thick SS frame is used to achieve the combination of being both strong and compact. SGDN-80-S-NYN-CUR is rated at 550 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. SGDN-80-S-NYN-CUR is mounted using a SS M12 x 1.75P threaded set screw (INCLUDED).
The swivel section contains 2 sets of SS ball bearings for easy maneuverability, as well as hardened SS bearing raceway sleeves to prevent scouring. All components are completely corrosion resistant, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with a SS axle shaft. And once positioned, the caster provides rear access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.