Leveling Caster, 75 mm Polyurethane Wheel, 5/8-11 Stem, Swivel, 800 kg Cap, PU Foot Pad, Ivory

  • Mfr # GD-100-S-HUP-CUR-5/8

  • Zoro # G1876702


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
30 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Caster Mounting Type
Stem
Wheel Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GD-100-S-HUP-CUR-5/8
Zoro #
G1876702
UPC #
840955102646
Country of Origin
Korea, Republic of

Dimensions

Wheel Width
30 mm
Wheel Dia. (In.)
75 mm
Overall Height
132 mm
Height
120 mm

Details

Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Caster Mounting Type
Stem
Wheel Material
Urethane
Finish
Ivory
Color
Ivory
Frame Material
Aluminum
Series
GD Series
Weight
3.6 lbs
Capacity
1650 lbs
Adjustment Style
Thumbwheel
Foot/Pad Material
Urethane

Description

FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-100-S-HUP-CUR-5/8 is rated at 800 kg with an overall height of 120 mm. Up to 12 mm of height adjustment capability is available for an accurate level set. GD-100-S-HUP-CUR-5/8 is mounted using a 5/8"-11 threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 75 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.