Leveling Caster, Alum, Swivel, M12
Mfr # GDR-80S-BLK
Zoro # G111745323
product price: $54.99
/eaKey Features
Caster Sub-Type
Swivel
Load Rating
617 lb
Wheel Width
28 mm
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDR-80S-BLK
Zoro #
G111745323
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Wheel Width
28 mm
Overall Height
103 mm
Wheel Diameter1
63 mm
Maximum Leveling Height
15 mm
Bolt Hole Diameter
46 mm
Thread Size
M12
Details
Item
Leveling Caster
Caster Sub-Type
Swivel
Load Rating
617 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Caster Frame Material
Aluminum
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
Caster Stem Type
Threaded Bolt Hole
Caster Mounting Type
Stem
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D
Adjustment Style
Ratchet
Operating Temperature Range
14 Degrees to 194 Degrees F
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.