Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Rachet, 75mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 750kg Cap, NBR Foot Pad, Black
- Mfr # GDR-100-F-NYN-FBL-PUS
- Zoro # G822945050
product price:Â
$
89.99
/ea
Key Features
Wheel/Tread Material
Nylon
Wheel Dia.
75 mm
Wheel/Tread Color
Black
Load Capacity
750 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDR-100-F-NYN-FBL-PUS
- Zoro #
- G822945050
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Wheel/Tread Material
- Nylon
- Wheel/Tread Color
- Black
- Load Capacity
- 750 kg
- Item
- Leveling Caster
Dimensions
- Wheel Dia.
- 75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.