Zoro Homepage

Plate Caster, Nylon, 103mm H

  • Mfr # GDR-80-F-NYN

  • Zoro # G911745301


product price: $58.59
/ea

Key Features

Wheel/Tread Material
Nylon
Wheel Dia.
63 mm
Wheel Width
28 mm
Mounting Height
103 mm
Load Rating
1,102 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDR-80-F-NYN
Zoro #
G911745301
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
63 mm
Wheel Width
28 mm
Mounting Height
103 mm
Mounting Plate Size
3.54 in x 3.54 in
Mounting Bolt Dia.
9 mm

Details

Item
Plate Caster
Wheel/Tread Material
Nylon
Load Rating
1,102 lb
Caster Mounting Type
Plate
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Caster Frame Material
Aluminum
Number of Wheels
1
Outside Bolt Hole Spacing
2 3/4 in x 2 3/4 in
Inside Bolt Hole Spacing
2 3/4 in x 2 3/4 in
Wheel/Tread Hardness Rating
Soft
Standards
RoHS Compliant
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Operating Temperature Range
14 Degrees to 194 Degrees F
Swivel Raceway Type
Double Ball
Adjustment Style
Ratchet
Load Capacity - Maximum
1,102 lb

Description

Plate Caster, Load Rating 1,102 lb, Wheel Dia. 63 mm, Wheel Width 28 mm, Wheel/Tread Material Nylon, Number of Wheels 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.