Plate Caster, Nylon, 120mm H
- Mfr # GD-100-F-NYN-FBL
- Zoro # G1876212
product price:Â
$
60.49
/ea
Key Features
Wheel Dia.
75 mm
Includes
Mounting Hardware
Frame Finish
Black
Overall Height
120 mm
Caster Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-100-F-NYN-FBL
- Zoro #
- G1876212
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Includes
- Mounting Hardware
- Frame Finish
- Black
- Caster Frame Material
- Aluminum
- Series
- GD Series
- Caster Mounting Type
- Plate
- Color
- Black
- Load Capacity
- 1650 lbs
- Weight
- 4.2 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Nylon
- Swivel Raceway Type
- Double Ball
- Number of Mounting Holes
- 4
- Load Capacity - Maximum
- 1,764 lb
- Item
- Plate Caster
- Wheel Hardness Rating
- 70 Shore D
- Standards
- RoHS Compliant
- Number of Wheels
- 1
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Wheel Dia.
- 75 mm
- Overall Height
- 120 mm
- Wheel Width
- 30 mm
- Mounting Height
- 120 mm
- Mounting Bolt Dia.
- 11 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Description
Plate Caster, Load Rating 1,764 lb, Wheel Dia. 75 mm, Wheel Width 30 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.