Shop FOOT MASTER
See all product information
Create Account
Plate Caster, Nylon, 120mm H
- Mfr # GD-100-F-NYN
- Zoro # G1875856
product price:Â
$
65.99
/ea
Key Features
Overall Height
120 mm
Caster Mounting Type
Plate
Wheel Width
30 mm
Color
Ivory
Wheel Dia.
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-100-F-NYN
- Zoro #
- G1875856
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Caster Mounting Type
- Plate
- Color
- Ivory
- Series
- GD Series
- Caster Frame Material
- Aluminum
- Frame Finish
- Ivory
- Includes
- Mounting Hardware
- Load Capacity
- 1650 lbs
- Weight
- 4.2 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Nylon
- Item
- Plate Caster
- Standards
- RoHS Compliant
- Swivel Raceway Type
- Double Ball
- Wheel Hardness Rating
- 70 Shore D
- Number of Mounting Holes
- 4
- Load Capacity - Maximum
- 1,764 lb
- Number of Wheels
- 1
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Overall Height
- 120 mm
- Wheel Width
- 30 mm
- Wheel Dia.
- 75 mm
- Mounting Bolt Dia.
- 11 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Mounting Height
- 120 mm
Description
Plate Caster, Load Rating 1,764 lb, Wheel Dia. 75 mm, Wheel Width 30 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.