Plate Caster, Nylon, 132mm H
- Mfr # GD-150-F-MCN
- Zoro # G1875871
product price:Â
$
89.29
/ea
Key Features
Wheel Dia.
90 mm
Caster Mounting Type
Plate
Caster Frame Material
Aluminum
Wheel Width
55 mm
Load Capacity
3300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-150-F-MCN
- Zoro #
- G1875871
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Caster Mounting Type
- Plate
- Caster Frame Material
- Aluminum
- Load Capacity
- 3300 lbs
- Includes
- Mounting Hardware
- Frame Finish
- Ivory
- Series
- GD Series
- Color
- Ivory
- Weight
- 7.7 lbs
- Foot/Pad Material
- NBR Rubber
- Adjustment Style
- Spanner
- Wheel/Tread Material
- Nylon
- Load Capacity - Maximum
- 3,307 lb
- Number of Mounting Holes
- 4
- Wheel Hardness Rating
- 80 Shore D
- Number of Wheels
- 1
- Standards
- RoHS Compliant
- Item
- Plate Caster
- Swivel Raceway Type
- Double Ball
- Features
- Aluminum Pad, Forged Steel Plate, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame
Dimensions
- Wheel Dia.
- 90 mm
- Wheel Width
- 55 mm
- Overall Height
- 132 mm
- Mounting Bolt Dia.
- 13 mm
- Mounting Height
- 132 mm
- Fits Chest Size
- Aluminum Pad, Forged Steel Plate, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame
Description
Plate Caster, Load Rating 3,307 lb, Wheel Dia. 90 mm, Wheel Width 55 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.