Shop FOOT MASTER
See all product information
Create Account
Plate Caster, Nylon, 82mm H
- Mfr # GD-60-F-NYN-PUS
- Zoro # G1876492
product price:Â
$
26.89
/ea
Key Features
Color
Ivory
Wheel Dia.
50 mm
Series
GD Series
Overall Height
82 mm
Load Capacity
550 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-60-F-NYN-PUS
- Zoro #
- G1876492
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Ivory
- Series
- GD Series
- Load Capacity
- 550 lbs
- Caster Frame Material
- Aluminum
- Includes
- Mounting Hardware
- Frame Finish
- Ivory
- Caster Mounting Type
- Plate
- Weight
- 1.8 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Nylon
- Wheel Hardness Rating
- 70 Shore D
- Load Capacity - Maximum
- 617 lb
- Number of Mounting Holes
- 4
- Standards
- RoHS Compliant
- Swivel Raceway Type
- Double Ball
- Number of Wheels
- 1
- Item
- Plate Caster
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Wheel Dia.
- 50 mm
- Overall Height
- 82 mm
- Wheel Width
- 25 mm
- Mounting Height
- 82 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Description
Plate Caster, Load Rating 617 lb, Wheel Dia. 50 mm, Wheel Width 25 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.