Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 190mm H

  • Mfr # GF-150B-SF-MCD

  • Zoro # G411745184


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Swivel With Brake
Wheel Dia.
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-150B-SF-MCD
Zoro #
G411745184
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
150 mm
Wheel Width
64 mm
Mounting Height
190 mm
Mounting Plate Size
6.25 in x 4.48 in
Mounting Bolt Dia.
13 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Swivel With Brake
Load Rating
2,205 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Caster Frame Material
Steel
Number of Wheels
1
Inside Bolt Hole Spacing
5.27 in x 3.38 in or 4.96 in x 2.44 in
Includes
Brake
Wheel/Tread Hardness Rating
Soft
Standards
RoHS Compliant
Features
Bolted Wheel Axle Structure
Swivel Raceway Type
Double Ball
Brake Location
Face
Frame Construction
Welded
Operating Temperature Range
14 Degrees to 194 Degrees F
Load Capacity - Maximum
2,205 lb

Description

Swivel, Plate Caster, Load Rating 2,205 lb, Wheel Dia. 150 mm, Wheel Width 64 mm, Wheel/Tread Material Nylon, Number of Wheels 1, Caster Brake Type Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.