20in Chain 3/8.050 72DL
- Mfr # 30SCLK-72E
- Zoro # G523951121
product price:Â
$
17.55
/ea
Key Features
Bar Length Included
Bar Not Included
Number of Links
72
Gauge
0.050 in
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30SCLK-72E
- Zoro #
- G523951121
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 72
- Gauge
- 0.050 in
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 30SCLK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.