SwivelCUT Long Reach Pruner, 1-1/4 in. Cut Capacity
- Mfr # TP 3206
- Zoro # G922919548
product price:Â
$
71.79
/ea
Key Features
Overall Length
62.5 in
Tool Width
5.25 in
Handle Material
Metal
Tool Height
2 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP 3206
- Zoro #
- G922919548
- UPC #
- 038313032067
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 62.5 in
- Tool Width
- 5.25 in
- Tool Height
- 2 in
Details
- Item
- Tree Pruner
- Handle Material
- Metal
- Color
- Red
Description
Prune hard-to-reach limbs and branches without bending or straining by using our SwivelCUT Long Reach Pruner. With an impressive reach of up to 62 in., this pruner makes it easy to trim high or low with precision. Its innovative 360-degree rotating head allows for limitless cutting angles, ensuring you can access even the trickiest of spots in trees, shrubs and roses. Weighing in at just 2-1/2 pounds, it's designed for comfortable, all-day use. Not to mention, the PowerGLIDE grip offers a smoother operation without the inconvenience of tangled ropes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.