Shop FORESTER
See all product information
Create Account
30SCR-68E
- Mfr # 30SCR-68E
- Zoro # G823949439
product price:Â
$
16.45
/ea
Key Features
Type
30SCR
Sharpening Stone Included
No Sharpening Stone Included
File Size
13/64 in, 7/32 in
Gauge
0.050 in
Compatible Bar Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30SCR-68E
- Zoro #
- G823949439
- UPC #
- -
- Country of Origin
- Unknown
- Type
- 30SCR
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
- Number of Links
- 68
- Pitch
- 3/8 in
- Item
- Semi Chisel Ripping Chainsaw Chain
Dimensions
- File Size
- 13/64 in, 7/32 in
- Compatible Bar Length
- 18 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.