33FCS-66E
- Mfr # 33FCS-66E
- Zoro # G123949085
product price:Â
$
18.19
/ea
Key Features
Compatible Bar Length
18 in
File Size
13/64 in, 7/32 in
Pitch
3/8 in
Number of Links
66
Type
33FCS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33FCS-66E
- Zoro #
- G123949085
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 18 in
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Item
- Full Chisel Full Skip Chainsaw Chain
- Pitch
- 3/8 in
- Number of Links
- 66
- Type
- 33FCS
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.