Shop FORESTER
See all product information
Create Account
3/4 PITCH CHAIN, 25ft ROLL
- Mfr # 34SC-25R
- Zoro # G423951320
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Type
34SC
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34SC-25R
- Zoro #
- G423951320
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Type
- 34SC
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 3/4 in