Shop FORESTER
See all product information
Create Account
3/8 Pitch.050 Gauge Full Chisel Skip Chain 100ft Roll
- Mfr # 30FCS-100
- Zoro # G023952680
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Pitch
3/8 in
Type
30FCS
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30FCS-100
- Zoro #
- G023952680
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Full Skip Chainsaw Chain
- Pitch
- 3/8 in
- Type
- 30FCS
- Gauge
- 0.050 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.