CHAIN, 325.050 CHISEL RIPPING 80DL
- Mfr # 20FCR-80E
- Zoro # G923950410
product price:Â
$
20.89
/ea
Key Features
Type
20FCR
Number of Links
80
Pitch
0.325 in
Compatible Bar Length
20 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20FCR-80E
- Zoro #
- G923950410
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 20 in
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Details
- Type
- 20FCR
- Number of Links
- 80
- Pitch
- 0.325 in
- Gauge
- 0.050 in
- Item
- Full Chisel Ripping Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.