.404 Pitch.080 Gauge Chainsaw Chain 100ft Roll
- Mfr # B580M-N-100
- Zoro # G323953165
product price:Â
$
593.99
/ea
Key Features
Pitch
0.404 in
Gauge
0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B580M-N-100
- Zoro #
- G323953165
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 0.404 in
- Gauge
- 0.080 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.