Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Full Chisel 59 Drive Link
- Mfr # A1LM-59E
- Zoro # G523951459
product price:Â
$
19.75
/ea
Key Features
Type
A1LM
File Size
13/64 in, 7/32 in
Number of Links
59
Pitch
3/8 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1LM-59E
- Zoro #
- G523951459
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Type
- A1LM
- Item
- Full Chisel Chainsaw Chain
- Number of Links
- 59
- Pitch
- 3/8 in
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.