Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Full Chisel Skip 60 Drive Link
- Mfr # A1LM-SK-60E
- Zoro # G723952515
product price:Â
$
18.45
/ea
Key Features
Type
A1LM-SK
Gauge
0.050 in
Pitch
3/8 in
File Size
13/64 in, 7/32 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1LM-SK-60E
- Zoro #
- G723952515
- UPC #
- -
- Country of Origin
- Unknown
- Type
- A1LM-SK
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Item
- Full Chisel Skip Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 60
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.