Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Semi Chisel 66 Drive Link
- Mfr # A1EP-66E
- Zoro # G823949996
product price:Â
$
18.95
/ea
Key Features
Pitch
3/8 in
File Size
13/64 in, 7/32 in
Type
A1EP
Bar Length Included
Bar Not Included
Compatible Bar Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1EP-66E
- Zoro #
- G823949996
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 18 in
Details
- Pitch
- 3/8 in
- Type
- A1EP
- Item
- Semi Chisel Chainsaw Chain
- Number of Links
- 66
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.