Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Full Chisel 50ft Roll
- Mfr # A3LM-50
- Zoro # G023952666
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Type
A3LM
Gauge
0.063 in
File Size
13/64 in, 7/32 in
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3LM-50
- Zoro #
- G023952666
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Chainsaw Chain
- Type
- A3LM
- Gauge
- 0.063 in
- Pitch
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.