Carlton Chainsaw Chain.325 Pitch.050 Gauge Full Chisel 70 Drive Link
- Mfr # K1L-70E
- Zoro # G223952374
product price:Â
$
22.35
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Pitch
0.325 in
File Size
3/16 in
Number of Links
70
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1L-70E
- Zoro #
- G223952374
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
- Item
- Full Chisel Chainsaw Chain
- Number of Links
- 70
- Gauge
- 0.050 in
- Type
- K1L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.