Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain.325 Pitch.050 Gauge Full Chisel 74 Drive Link
- Mfr # K1L-74E
- Zoro # G923952162
product price:Â
$
23.65
/ea
Key Features
Pitch
0.325 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Number of Links
74
Compatible Bar Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1L-74E
- Zoro #
- G923952162
- UPC #
- -
- Country of Origin
- Unknown
- Pitch
- 0.325 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 74
- Gauge
- 0.050 in
- Type
- K1L
- Item
- Full Chisel Chainsaw Chain
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 18 in
- File Size
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.