Shop FORESTER
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carlton Chainsaw Chain.325 Pitch.058 Gauge Full Chisel 50ft Roll
- Mfr # K2L-50
- Zoro # G123951460
product price:Â
$
331.99
/ea
Key Features
File Size
3/16 in
Type
K2L
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.058 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2L-50
- Zoro #
- G123951460
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
Details
- Type
- K2L
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.058 in
- Item
- Full Chisel Chainsaw Chain
- Pitch
- 0.325 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.