Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain.325 Pitch.063 Gauge Full Chisel 84 Drive Link
- Mfr # K3L-84E
- Zoro # G123950227
product price:Â
$
23.25
/ea
Key Features
Pitch
0.325 in
Number of Links
84
Sharpening Stone Included
No Sharpening Stone Included
File Size
3/16 in
Gauge
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K3L-84E
- Zoro #
- G123950227
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 0.325 in
- Item
- Full Chisel Chainsaw Chain
- Number of Links
- 84
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.063 in
- Type
- K3L