Shop FORESTER
See all product information
Create Account
CBD30SC-105E
- Mfr # CBD30SC-105E
- Zoro # G923951639
product price:Â
$
70.39
/ea
Key Features
Gauge
0.050 in
File Size
13/64 in, 7/32 in
Compatible Bar Length
32 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD30SC-105E
- Zoro #
- G923951639
- UPC #
- -
- Country of Origin
- Unknown
- Gauge
- 0.050 in
- Item
- Carbide Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 105
- Pitch
- 3/8 in
- Type
- CBD30SC
Dimensions
- File Size
- 13/64 in, 7/32 in
- Compatible Bar Length
- 32 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.