Shop PRORUN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60V 810 CFM 190 MPH Cordless Handheld Leaf Blower with 5.0 Ah Battery and Charger
- Mfr # PBL260H
- Zoro # G123330456
product price:Â
$
286.99
/ea
Key Features
Voltage
60V
Power Source
Battery
Color
Red
Battery Capacity
5.0 Ah
Run Time
100 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBL260H
- Zoro #
- G123330456
- UPC #
- 850025750714
- Country of Origin
- China
Details
- Voltage
- 60V
- Power Source
- Battery
- Item
- Leaf Blower
- Color
- Red
- Battery Capacity
- 5.0 Ah
- Run Time
- 100 min
- Blower Type
- Handheld
- Motor Type
- Brushless
- Maximum Air Flow
- 810 cfm
- Maximum Air Speed
- 190 mph
Description
The PRORUN PBL260H 60V Blower is ideal for cleanup at home, large properties, or commercial leaf and debris clearing. The innovative turbine fan delivers 190 MPH of airspeed for moving heavier objects and 810 CFM of air volume for moving higher volumes of debris. The high-efficiency brushless motor delivers up to 135 minutes of runtime, with low vibrations and an extended motor life. The lightweight and ergonomically balanced design features a variable-speed trigger, turbo boost, and lock-on cruise control, to deliver precise power control and tackle user fatigue. The blower also features turbo power to tackle the most demanding jobs with fingertip control for flower beds and interiors, and Cruise Control Lock on speed control for reduced fatigue. Designed and engineered to deliver the convenience and low maintenance of cordless with the confidence of gas-like power.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.