Shop FORESTER
See all product information
Create Account
Cutterless Chainsaw Chain.325 Pitch.050 Gauge 81 Drive Link
- Mfr # NT23-81E
- Zoro # G623949448
product price:Â
$
15.79
/ea
Key Features
Type
NT23
Bar Length Included
Bar Not Included
Number of Links
81
Pitch
0.325 in
Gauge
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT23-81E
- Zoro #
- G623949448
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Cutterless Chainsaw Chain
- Type
- NT23
- Number of Links
- 81
- Pitch
- 0.325 in
- Gauge
- 0.063 in
- Sharpening Stone Included
- No Sharpening Stone Included