Shop FORESTER
See all product information
Create Account
LP, 375/050 GL CA 60E
- Mfr # A1EP-GL-60E
- Zoro # G423951399
product price:Â
$
17.29
/ea
Key Features
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
File Size
13/64 in, 7/32 in
Gauge
0.050 in
Type
A1EP-GL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1EP-GL-60E
- Zoro #
- G423951399
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
- Type
- A1EP-GL
- Item
- Semi Chisel Chainsaw Chain
- Number of Links
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.